Motion
LAD-MM-11-G-YL
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 11 Steps, Grip Strut Step Type, 350 lbs Weight Capacity
MI ITEM #11045503
MFR #LAD-MM-11-G-YL
List Price$2,177.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 11 Steps, Grip Strut Step Type, 350 lbs Weight Capacity
MI ITEM #11045503
MFR #LAD-MM-11-G-YL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,177.21/each for your price

Overview

Mfr description
LAD-MM-11-G-YL MAINTENANCE LADDER, YELLO
  • Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use.

Specifications

  • Ladder Type
    Rolling Maintenance Ladder
  • Number of Steps
    11
  • Weight Capacity
    350 lbs
  • Step Type
    Grip Strut
  • Material
    Steel
  • Top Step Height
    110 in
  • Top Step Depth
    21 in
  • Color
    Yellow
  • Climbing Angle
    58 °
  • Rail Height
    30 in
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Step Material
    Steel
  • Finish Coating
    Powder Coat
  • Standards Met
    ANSI 14.7, OSHA 1910.29
  • Manufacturer Upc Number
    691215336024
  • UPC_NO
    691215336024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text