Motion
LAD-MM-5-G-YL
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 5 Steps, Grip Strut Step Type, 350 lbs Weight Capacity
MI ITEM #11045509
MFR #LAD-MM-5-G-YL
Price$1,295.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Ladder, Tri-Pod Ladder or Step Stool - Steel Material, 5 Steps, Grip Strut Step Type, 350 lbs Weight Capacity
MI ITEM #11045509
MFR #LAD-MM-5-G-YL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,295.04/each

Specifications

Dimensions

  • Rail Height
    30 in
  • Step Depth
    7 in
  • Step Rise
    10 in
  • Top Step Depth
    21 in
  • Top Step Height
    50 in

Details

  • Climbing Angle
    58 °
  • Color
    Yellow
  • Finish Coating
    Powder Coat
  • Ladder Type
    Rolling Maintenance Ladder
  • Manufacturer Upc Number
    691215335966
  • Material
    Steel
  • Number of Steps
    5
  • Standards Met
    ANSI 14.7, OSHA 1910.29
  • Step Material
    Steel
  • Step Type
    Grip Strut
  • UPC_NO
    691215335966
  • Weight Capacity
    350 lbs

Overview

Mfr description
LAD-MM-5-G-YL MAINTENANCE LADDER, YELLOW
  • Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought