Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3558T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3558T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #11045655
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3558T
Price$4,252.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3558T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #11045655
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3558T

Mfr description
30Q40L14LT-VEM3558T GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,252.44/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)