Motion
CDQ2L40-30DMZ-M9BWL-XC35

SMC CORP OF AMERICA
CDQ2L40-30DMZ-M9BWL-XC35

CDQ2L40-30DMZ-M9BWL-XC35
Mi Item #11045792
MFR #CDQ2L40-30DMZ-M9BWL-XC35
Price$203.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L40-30DMZ-M9BWL-XC35

CDQ2L40-30DMZ-M9BWL-XC35
Mi Item #11045792
MFR #CDQ2L40-30DMZ-M9BWL-XC35

Mfr description
CDQ2L40-30DMZ-M9BWL-XC35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.46/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    3 m
  • Stroke
    30

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC35
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Groove, Built-In Magnet, Coil Scraper, Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Icy or Frosty Environments
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)