Motion
LBCR 20 D-LS/HV6

EWELLIX USA LLC
LBCR 20 D-LS/HV6

Round Shaft Bushing - LBCR Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 494.604 lbf Load Capacity, Closed
MI ITEM #11047181
MFR #LBCR 20 D-LS/HV6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 20 D-LS/HV6

Round Shaft Bushing - LBCR Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 494.604 lbf Load Capacity, Closed
MI ITEM #11047181
MFR #LBCR 20 D-LS/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LBCR 20 D-LS/HV6 BEARING (2298206)

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Closed
  • Static Load Capacity
    595.773 lbf
  • Dynamic Load Capacity
    494.604 lbf
  • Series
    LBCR
  • UPC_NO
    7333314229892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text