Motion
160 Cott

PEER CHAIN
160 Cott

160 COTT X 10 FT X458 DOGS E4LR Roller Chain : ANSI Standard
Mi Item #11047240
MFR #160 Cott
Price$1,602.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
160 Cott

160 COTT X 10 FT X458 DOGS E4LR Roller Chain : ANSI Standard
Mi Item #11047240
MFR #160 Cott

Mfr description
160 COTT X 10 FT X458 DOGS E4LR
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,602.26/each

Specifications

Dimensions

  • Plate Height
    1.900 in
  • Plate Thickness
    0.250 in
  • Tensile Strength
    57761 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)