Motion
60SS Riv D3

PEER CHAIN
60SS Riv D3

60 STAINLESS D-3 CONN LINK EA PK Roller Chain : Corrosion Resistant Attachment
Mi Item #11047241
MFR #60SS Riv D3
Price$32.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60SS Riv D3

60 STAINLESS D-3 CONN LINK EA PK Roller Chain : Corrosion Resistant Attachment
Mi Item #11047241
MFR #60SS Riv D3

Mfr description
60 STAINLESS D-3 CONN LINK EA PK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.79/each

Specifications

Dimensions

  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)