Motion
WH124 RIV X 10 FT

PEER CHAIN
WH124 RIV X 10 FT

Engineering Chain - WH124 / 4.0000 in Pitch, Open Barrel, Steel Material
MI ITEM #11047274
MFR #WH124 RIV X 10 FT
Price$60.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WH124 RIV X 10 FT

Engineering Chain - WH124 / 4.0000 in Pitch, Open Barrel, Steel Material
MI ITEM #11047274
MFR #WH124 RIV X 10 FT

Mfr description
WH124 RIV X 10 FT - SLIP FIT PINS
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WR Series offers heat treated pins while WH Series offers all components heat treated for greater strength.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.81/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WH124 / 4.0000 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.375 in
  • Tensile Strength
    71500 lbs

Details

  • Chain Construction
    Open Barrel
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Steel
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)