Motion
32314
"nut driver" - Tip Style: Phillips, Cabinet, Torx, 8 Piece Set
MI ITEM #11047395
MFR #32314
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"nut driver" - Tip Style: Phillips, Cabinet, Torx, 8 Piece Set
MI ITEM #11047395
MFR #32314

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.54/each

Specifications

Dimensions

  • Overall Length
    17.80 cm, 7.0000 in
  • Tip Sizes
    #0, #00, TT10, TT15, TT7, TT8, 1/8 in, 3/32 in
  • Weight
    2.6 oz

Details

  • Insulated
    No
  • Number Of Screwdrivers
    8
  • Tip Style
    Cabinet, Phillips, Torx

Overview

Mfr description
32314
  • Precision screwdriver and integrated nut drivers include 14 of the most common sizes in one tool
  • Spin cap offers optimum and precise control
  • Industrial-strength heat treated bits
  • Cushion-Grip™ handle for maximum comfort
  • Includes sizes: Phillips #00, #0; Slotted 3/32-Inch, 1/8-Inch; Tamperproof Torx® T7, T8, T10, T15; Hex 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch
  • Interchangeable steel shaft for fast, easy bit changes
  • Sizes are etched into integrated barrels and bits
  • TORX® is a registered trademark of Acument Intellectual Properties, LLC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought