1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLIMAX METAL PRODUCTS CO
2SMC-087-A
Split Shaft Collar - Two Piece - Split, Aluminum, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #
11047645
MFR #
2SMC-087-A
List Price
$77.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
CLIMAX METAL PRODUCTS CO 2SMC-087-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIMAX METAL PRODUCTS CO
2SMC-087-A
Split Shaft Collar - Two Piece - Split, Aluminum, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #
11047645
MFR #
2SMC-087-A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$77.11
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2SMC-087-A COLLAR
Specifications
Product Type
Shaft Collars
Bore Diameter
0.8750 in
Construction
Two Piece - Split
Outside Diameter
1.6250 in
Width
0.5000 in
Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data