Motion
1/2X500 MINE SPRAY 1000 RED

GATES RUBBER CO
1/2X500 MINE SPRAY 1000 RED

1/2X500 MINE SPRAY 1000 RED
Mi Item #11047904
MFR #1/2X500 MINE SPRAY 1000 RED
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 MINE SPRAY 1000 RED

1/2X500 MINE SPRAY 1000 RED
Mi Item #11047904
MFR #1/2X500 MINE SPRAY 1000 RED

Mfr description
3619-0757 MINESPRAY 1/2" RED HOSE 500FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.85/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    0.84 in

Details

  • Cover Color
    Red
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: High–pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self–extinguishing requirements and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075454311
  • Working Pressure
    68.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)