Motion
ETP-T32

ZERO MAX
ETP-T32

Keyless Bushing - ETP-TECHNO Series, 32 mm ID, 41 mm OD
MI ITEM #11048095
MFR #ETP-T32
Price$1,558.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T32

Keyless Bushing - ETP-TECHNO Series, 32 mm ID, 41 mm OD
MI ITEM #11048095
MFR #ETP-T32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,558.94/each

Specifications

Dimensions

  • Bolt Size
    M14
  • Bore Diameter
    32 mm
  • Maximum Transmitted Thrust
    5620 lbf
  • Outside Diameter  
    41 mm
  • Overall Length
    62 mm
  • Screw Size
    M14
  • Weight
    1.72 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft-lbs
  • Maximum Transmitted Torque
    376 ft-lbs
  • Series
    ETP-TECHNO
  • Transmissible Axial Force
    5620 lbf

Overview

Mfr description
ETP-T32 KEYLESS BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought