Motion
RZQF40-175-110

SMC CORP OF AMERICA
RZQF40-175-110

RZQF40-175-110
Mi Item #11048131
MFR #RZQF40-175-110
Price$321.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQF40-175-110

RZQF40-175-110
Mi Item #11048131
MFR #RZQF40-175-110

Mfr description
RZQF40-175-110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.24/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Second Stroke Length
    2.5600 in, 65 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Front Flange
  • Cylinder Style
    Compact
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Options Included
    No Switch
  • Piston Action
    Multi-Position
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    RZQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)