Motion
170KBE031+L
Tapered Roller Bearing Assembly - 170 mm Bore, 280 mm OD, 110 mm Width
Mi Item #11048693
MFR #170KBE031+L
Price$5,900.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 170 mm Bore, 280 mm OD, 110 mm Width
Mi Item #11048693
MFR #170KBE031+L

Mfr description
170KBE031+L TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,900.67/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter
    280 mm
  • Overall Height
    110 mm
  • Overall Length
    280 mm
  • Overall Width
    110 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176732751
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176732751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)