Motion
2222J
Self-aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C3
Mi Item #11048696
MFR #2222J
Price$5,199.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 110 mm ID, 200 mm OD, 53 mm Width, Open, C3
Mi Item #11048696
MFR #2222J

Mfr description
2222J 2200 SERIES SELF ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,199.95/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm
  • Weight
    14.643 lbs, 6.642 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2222J 2200 SERIES SELF ALIGNING BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2222J Self-Aligning Ball Bearing has 110 mm straight bore, open closure, 200 mm OD, 53 mm width; designed for large machinery.
  • Manufacturer Catalog Number
    2222J
  • Manufacturer Upc Number
    029176523267
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    122000.0 N, 27426.7 lbf
  • Radial Static Load Capacity
    51500 N, 11577.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176523267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)