Motion
22244CAG5MKE4C3TF

NSK CORP, BEARING DIV
22244CAG5MKE4C3TF

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11048699
MFR #22244CAG5MKE4C3TF
List Price$9,772.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22244CAG5MKE4C3TF

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11048699
MFR #22244CAG5MKE4C3TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,772.38/each for your price

Overview

Mfr description
22244CAG5MKE4C3TF SPHERICAL ROLLER BRG P

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    353000 kN
  • Country of Origin
    JP
  • Static Load Capacity
    546500 kN
  • Maximum RPM (Grease)
    850 rpm
  • Max Rpm
    1000 rpm
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    222
  • Manufacturer Upc Number
    029176999734
  • UPC_NO
    029176999734
  • Harmonization Code
    8482300080
  • Weight
    44 kg
  • Maximum Speed
    1000 rpm
  • Description
    Spherical roller bearing, series 222, HTF: Long-life Hi-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text