Motion
22326CAME4C3VE

NSK CORP, BEARING DIV
22326CAME4C3VE

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore, Open, C3
MI ITEM #11048716
MFR #22326CAME4C3VE
List Price$3,776.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22326CAME4C3VE

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore, Open, C3
MI ITEM #11048716
MFR #22326CAME4C3VE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,776.11/each for your price

Overview

Mfr description
22326CAME4C3VE SHAKER SCREEN SPHERICAL R

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    223500 kN
  • Country of Origin
    JP
  • Static Load Capacity
    303500 kN
  • Maximum RPM (Grease)
    1300 rpm
  • Max Rpm
    1600 rpm
  • Cage Material
    Brass
  • Series
    223
  • Manufacturer Upc Number
    192661024676
  • UPC_NO
    192661024676
  • Harmonization Code
    8482300080
  • Maximum Speed
    1600 rpm
  • Description
    Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text