Motion
2303J
Self-aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 19 mm Width, Open, C3
MI ITEM #11048729
MFR #2303J
Price$288.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 19 mm Width, Open, C3
MI ITEM #11048729
MFR #2303J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$288.30/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    47 mm
  • Overall Width  
    19 mm
  • Weight
    0.331 lbs, 0.15 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2303J 2300 SERIES SELF ALIGNING BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2303J Self-Aligning Ball Bearing has 17 mm straight bore, open closure, 47 mm OD, 19 mm width; suited for moderate load shafts.
  • Manufacturer Catalog Number
    2303J
  • Manufacturer Upc Number
    029176031212
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    14700 N, 3304.7 lbf
  • Radial Static Load Capacity
    3550 N, 798.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031212

Overview

Mfr description
2303J 2300 SERIES SELF ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought