Motion
2305KJ
Self-aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 24 mm Width, Open, C3
Mi Item #11048733
MFR #2305KJ
Price$223.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 24 mm Width, Open, C3
Mi Item #11048733
MFR #2305KJ

Mfr description
2305KJ 2300 SERIES SELF ALIGNING BALL BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.73/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    0.723 lbs, 0.328 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2305KJ 2300 SERIES SELF ALIGNING BALL BR
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Long Description
    2305KJ Self-Aligning Ball Bearing: 25 mm tapered 1:12 bore, open closure, 62 mm OD, 24 mm width; ideal for medium-duty rotation.
  • Manufacturer Catalog Number
    2305KJ
  • Manufacturer Upc Number
    029176415487
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    24900 N, 5597.7 lbf
  • Radial Static Load Capacity
    6600 N, 1483.7 lbf
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176415487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)