Motion
23064CAGMKE4C3TF

NSK CORP, BEARING DIV
23064CAGMKE4C3TF

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11048734
MFR #23064CAGMKE4C3TF
List Price$26,154.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23064CAGMKE4C3TF

Spherical Roller Bearing - 320 mm ID, 480 mm OD, 121 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11048734
MFR #23064CAGMKE4C3TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,154.27/each for your price

Overview

Mfr description
23064CAGMKE4C3TF SPHERICAL ROLLER BRG PR

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Maximum RPM (Grease)
    630 rpm
  • Max Rpm
    800 rpm
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    230
  • Manufacturer Upc Number
    029176950711
  • UPC_NO
    029176950711
  • Harmonization Code
    8482300080
  • Weight
    70 kg
  • Maximum Speed
    800 rpm
  • Description
    Spherical roller bearing, series 230, HTF: Long-life Hi-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text