Motion
23080CAME8C3P55W509

NSK CORP, BEARING DIV
23080CAME8C3P55W509

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, Open, C3
MI ITEM #11048738
MFR #23080CAME8C3P55W509
List Price$41,290.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23080CAME8C3P55W509

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, Open, C3
MI ITEM #11048738
MFR #23080CAME8C3P55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41,290.38/each for your price

Overview

Mfr description
23080CAME8C3P55W509 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3700000 N
  • Country of Origin
    JP
  • Static Load Capacity
    5900000 N
  • Maximum RPM (Grease)
    480 rpm
  • Max Rpm
    600 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    230
  • Manufacturer Upc Number
    192661019504
  • UPC_NO
    192661019504
  • Harmonization Code
    8482300080
  • Weight
    180.08 kg
  • Maximum Speed
    600 rpm
  • Description
    Spherical roller bearing, series 230, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text