Motion
231/530CAME4C3

NSK CORP, BEARING DIV
231/530CAME4C3

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open, C3
MI ITEM #11048739
MFR #231/530CAME4C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
231/530CAME4C3

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open, C3
MI ITEM #11048739
MFR #231/530CAME4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    272 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176987830
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    029176987830

Overview

Mfr description
231/530CAME4C3 SPHERICAL ROLLER BRG PREM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought