Motion
2320M
Self-aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 73 mm Width, Open, C3
MI ITEM #11048747
MFR #2320M
Price$7,306.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 73 mm Width, Open, C3
MI ITEM #11048747
MFR #2320M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,306.88/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm
  • Weight
    25.574 lbs, 11.6 kg

Details

  • Ball Retainer Material
    Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2320M 2300 SERIES SELF ALIGNING BALL BRG
  • Flush Ground
    No
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features 100 mm bore, straight bore, open closure, 215 mm OD, and 73 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2320M
  • Manufacturer Upc Number
    029176773839
  • Max Rpm
    3200 rpm
  • Maximum Operating RPM
    3200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    187000 N, 42039.27 lbf
  • Radial Static Load Capacity
    79000 N, 17759.91 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176773839

Overview

Mfr description
2320M 2300 SERIES SELF ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought