Motion
238/850CAME4C3

NSK CORP, BEARING DIV
238/850CAME4C3

Spherical Roller Bearing - 850 mm ID, 1030 mm OD, 136 mm Width, Straight Bore, Open, C3
MI ITEM #11048769
MFR #238/850CAME4C3
List Price$134,607.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
238/850CAME4C3

Spherical Roller Bearing - 850 mm ID, 1030 mm OD, 136 mm Width, Straight Bore, Open, C3
MI ITEM #11048769
MFR #238/850CAME4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134,607.36/each for your price

Overview

Mfr description
238/850CAME4C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3550000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1.0E7 N
  • Cage Material
    Brass
  • Series
    238
  • Manufacturer Upc Number
    029176888687
  • UPC_NO
    029176888687
  • Harmonization Code
    8482300080
  • Weight
    224.74 kg
  • Description
    Spherical roller bearing, series 238
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text