Motion
24076CAMK30C4W507

NSK CORP, BEARING DIV
24076CAMK30C4W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #11048778
MFR #24076CAMK30C4W507
List Price$47,358.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24076CAMK30C4W507

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Tapered 1:30 Bore, Open, C4
MI ITEM #11048778
MFR #24076CAMK30C4W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,358.02/each for your price

Overview

Mfr description
24076CAMK30C4W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3850000 N
  • Country of Origin
    JP
  • Static Load Capacity
    6600000 N
  • Maximum RPM (Grease)
    430 rpm
  • Max Rpm
    560 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    240
  • Manufacturer Upc Number
    192661018521
  • UPC_NO
    192661018521
  • Harmonization Code
    8482300080
  • Weight
    150.88 kg
  • Maximum Speed
    560 rpm
  • Description
    Spherical roller bearing, series 240, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text