Specifications
Dimensions
- Bore Diameter500 mm
- Outside Diameter830 mm
- Overall Width325 mm
Details
- Bore TypeTapered 1:30
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Manufacturer Upc Number192661073926
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series241
- UPC_NO192661073926
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)