Motion
340KBE31+LC3
Tapered Roller Bearing Assembly - 340 mm Bore, 580 mm OD, 190 mm Width
MI ITEM #11048786
MFR #340KBE31+LC3
List Price$45,851.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 340 mm Bore, 580 mm OD, 190 mm Width
MI ITEM #11048786
MFR #340KBE31+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45,851.14/each for your price

Overview

Mfr description
340KBE31+LC3 TAPERED ROLLER BRG ASSEMBLY

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    580 mm
  • Overall Height
    190 mm
  • Overall Width
    190 mm
  • Overall Length
    580 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176831065
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176831065
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text