Motion
479KH6751A1P4AU35

NSK CORP, BEARING DIV
479KH6751A1P4AU35

Tapered Roller Bearing Assembly - 18.8750 in Bore, 26.7500 in OD, 9.3750 in Width
MI ITEM #11048787
MFR #479KH6751A1P4AU35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
479KH6751A1P4AU35

Tapered Roller Bearing Assembly - 18.8750 in Bore, 26.7500 in OD, 9.3750 in Width
MI ITEM #11048787
MFR #479KH6751A1P4AU35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
479KH6751A1P4AU35 TAPERED ROLLER BRG ASS

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    26.7500 in
  • Overall Width
    9.3750 in
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661103111
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text