Motion
480KBE030AG4P4A+LC3

NSK CORP, BEARING DIV
480KBE030AG4P4A+LC3

Tapered Roller Bearing Assembly - 480 mm Bore, 700 mm OD, 206 mm Width
Mi Item #11048788
MFR #480KBE030AG4P4A+LC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
480KBE030AG4P4A+LC3

Tapered Roller Bearing Assembly - 480 mm Bore, 700 mm OD, 206 mm Width
Mi Item #11048788
MFR #480KBE030AG4P4A+LC3

Mfr description
480KBE030AG4P4A+LC3 TAPERED ROLLER BRG A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter
    700 mm
  • Overall Width
    206 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661103128
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)