Motion
50BNR19HTDUELP4Y

NSK CORP, BEARING DIV
50BNR19HTDUELP4Y

NSK 50BNR19HTDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 80 mm OD, 16 mm W, 18 deg, 12200 N Dynamic/9900 N Static Load
MI ITEM #11048789
MFR #50BNR19HTDUELP4Y
Your Price$3,221.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BNR19HTDUELP4Y

NSK 50BNR19HTDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 80 mm OD, 16 mm W, 18 deg, 12200 N Dynamic/9900 N Static Load
MI ITEM #11048789
MFR #50BNR19HTDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,221.89/each(List $3,866.27)

Overview

Mfr description
50BNR19HTDUELP4Y SUPER PREC HIGH SPEED A

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176704307
  • UPC_NO
    029176704307
  • Measurement Standard
    Metric
  • Overall Height
    24 mm
  • Overall Length
    72 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text