Motion
5206JC3
NSK 5206JC3 Light Conrad Angular Contact Ball Bearing, 30 mm Dia Bore, 62 mm OD, 2 Rows, 23.8 mm W, 25 deg, 29600 N Dynamic/21100 N Static Load
MI ITEM #11048794
MFR #5206JC3
Your Price$83.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5206JC3 Light Conrad Angular Contact Ball Bearing, 30 mm Dia Bore, 62 mm OD, 2 Rows, 23.8 mm W, 25 deg, 29600 N Dynamic/21100 N Static Load
MI ITEM #11048794
MFR #5206JC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.40/each(List $95.92)

Overview

Mfr description
5206JC3 200 DBL ROW 3200/5200 ANG CONTAC

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    62 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176712630
  • UPC_NO
    029176712630
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text