Motion
5213JC3
NSK 5213JC3 Light Conrad Angular Contact Ball Bearing, 65 mm Dia Bore, 120 mm OD, 2 Rows, 38.1 mm W, 25 deg, 76500 N Dynamic/69000 N Static Load
MI ITEM #11048796
MFR #5213JC3
List Price$432.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5213JC3 Light Conrad Angular Contact Ball Bearing, 65 mm Dia Bore, 120 mm OD, 2 Rows, 38.1 mm W, 25 deg, 76500 N Dynamic/69000 N Static Load
MI ITEM #11048796
MFR #5213JC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$432.70/each for your price

Overview

Mfr description
5213JC3 200 DBL ROW 3200/5200 ANG CONTAC

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    120 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176637285
  • UPC_NO
    029176637285
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text