Motion
5314JC3
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 63.50 mm Width, Open, Without Snap Ring, C3
MI ITEM #11048800
MFR #5314JC3
Price$1,020.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 70 mm Bore, 150 mm OD, 63.50 mm Width, Open, Without Snap Ring, C3
MI ITEM #11048800
MFR #5314JC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,020.29/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Length
    150 mm
  • Overall Width  
    63.50 mm
  • Weight
    10.472 lbs, 4.75 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176834837
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    159000 N, 35744.6 lbf
  • Radial Static Load Capacity
    128000 N, 28775.5 lbf
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176834837

Overview

Mfr description
5314JC3 300 DBL ROW 3300/5300 ANG CONTAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought