Motion
560KBE7401P5+LC3

NSK CORP, BEARING DIV
560KBE7401P5+LC3

Tapered Roller Bearing Assembly - 560 mm Bore, 740 mm OD, 190 mm Width
MI ITEM #11048801
MFR #560KBE7401P5+LC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
560KBE7401P5+LC3

Tapered Roller Bearing Assembly - 560 mm Bore, 740 mm OD, 190 mm Width
MI ITEM #11048801
MFR #560KBE7401P5+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
560KBE7401P5+LC3 TAPERED ROLLER BRG ASSE

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    740 mm
  • Overall Width
    190 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661103142
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text