Motion
660SPR8701S5ACG250

NSK CORP, BEARING DIV
660SPR8701S5ACG250

NSK 660SPR8701S5ACG250660 Spherical Roller Bearing 660 mm dia. Bore, 870 mm OD, 370 mm W
Mi Item #11048803
MFR #660SPR8701S5ACG250
Price$390,297.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
660SPR8701S5ACG250

NSK 660SPR8701S5ACG250660 Spherical Roller Bearing 660 mm dia. Bore, 870 mm OD, 370 mm W
Mi Item #11048803
MFR #660SPR8701S5ACG250

Mfr description
660SPR8701S5ACG250 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390,297.18/each

Specifications

Dimensions

  • Bore Diameter  
    660 mm
  • Outside Diameter  
    870 mm
  • Overall Height
    370 mm
  • Overall Length
    870 mm
  • Overall Width  
    370 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8483509080
  • Manufacturer Upc Number
    192661103166
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • UPC_NO
    192661103166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)