Motion
7012CTRDULP4Y W/GRS

NSK CORP, BEARING DIV
7012CTRDULP4Y W/GRS

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 15 ° Contact Angle, C0, Open
MI ITEM #11048804
MFR #7012CTRDULP4Y W/GRS
List Price$2,180.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7012CTRDULP4Y W/GRS

Angular Contact Bearing - 60 mm Bore, 95 mm OD, 15 ° Contact Angle, C0, Open
MI ITEM #11048804
MFR #7012CTRDULP4Y W/GRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,180.44/each for your price

Overview

Mfr description
7012CTRDULP4Y W/GRS SUPER PREC. 7000 SER

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    7012CTRDULP4Y W/GRS SUPER PREC. 7000 SER
  • Country of Origin
    UK
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176986789
  • Measurement Standard
    Metric
  • Overall Height
    36 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text