Motion
70BER19STXV1VSUELP4Y

NSK CORP, BEARING DIV
70BER19STXV1VSUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact, Open
MI ITEM #11048806
MFR #70BER19STXV1VSUELP4Y
List Price$3,871.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BER19STXV1VSUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact, Open
MI ITEM #11048806
MFR #70BER19STXV1VSUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,871.91/each for your price

Overview

Mfr description
70BER19STXV1VSUELP4Y SUPER PREC HIGH SPE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    UK
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176842702
  • UPC_NO
    029176842702
  • Description
    70BER19STXV1VSUELP4Y SUPER PREC HIGH SPE
  • Measurement Standard
    Metric
  • Seal Type
    Non-Contact Seal
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text