Motion
70BNR10HTV1VSUELP-01

NSK CORP, BEARING DIV
70BNR10HTV1VSUELP-01

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 18 ° Contact, Open
MI ITEM #11048808
MFR #70BNR10HTV1VSUELP-01
List Price$4,025.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BNR10HTV1VSUELP-01

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 18 ° Contact, Open
MI ITEM #11048808
MFR #70BNR10HTV1VSUELP-01

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$4,025.59/each for your price

Overview

Mfr description
70BNR10HTV1VSUELP-01 SUPER PREC HIGH SPE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176842726
  • UPC_NO
    029176842726
  • Description
    70BNR10HTV1VSUELP-01 SUPER PREC HIGH SPE
  • Measurement Standard
    Metric
  • Seal Type
    Non-Contact Seal
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text