Motion
70BNR10HTYNSULP4Y

NSK CORP, BEARING DIV
70BNR10HTYNSULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 18 ° Contact, Open
MI ITEM #11048809
MFR #70BNR10HTYNSULP4Y
Price$3,220.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
70BNR10HTYNSULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110 mm OD, 20 mm Width, 18 ° Contact, Open
MI ITEM #11048809
MFR #70BNR10HTYNSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,220.47/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    20 mm
  • Weight
    1.334 lbs, 0.605 kg

Details

  • Ball Retainer Material
    TYN
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    70BNR10HTYNSULP4Y SUPER PREC HIGH SPEED
  • Flush Ground
    Yes
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176795602
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28.1 kN, 6317.13 lbf
  • Radial Static Load Capacity
    18.9 kN, 4248.89 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    ROBUST
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176795602

Overview

Mfr description
70BNR10HTYNSULP4Y SUPER PREC HIGH SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought