Motion
7212CTYNDULP4
Angular Contact Bearing - 60 mm Bore, 110 mm OD, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #11048812
MFR #7212CTYNDULP4
Price$2,349.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 110 mm OD, Open, Without Snap Ring, 15 ° Contact Angle, C0
Mi Item #11048812
MFR #7212CTYNDULP4

Mfr description
7212CTYNDULP4 SUPER PREC. 7200 SERIES AN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,349.03/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    110 mm
  • Overall Height
    44 mm
  • Weight
    3.527 lbs, 1.6 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7212CTYNDULP4 SUPER PREC. 7200 SERIES AN
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176806667
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176806667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)