Motion
80BER19XTXV1VSUELP2

NSK CORP, BEARING DIV
80BER19XTXV1VSUELP2

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width, 25 ° Contact, Open
MI ITEM #11048814
MFR #80BER19XTXV1VSUELP2
Price$5,544.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
80BER19XTXV1VSUELP2

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 110 mm OD, 16 mm Width, 25 ° Contact, Open
MI ITEM #11048814
MFR #80BER19XTXV1VSUELP2

Mfr description
80BER19XTXV1VSUELP2 SUPER PREC HIGH SPEE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,544.22/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    16 mm
  • Weight
    0.838 lbs, 0.38 kg

Details

  • Bearing Material
    SHX steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    80BER19XTXV1VSUELP2 SUPER PREC HIGH SPEE
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176796753
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    20000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42 N
  • Seal Type
    Non-Contact Seal
  • Series
    BER19
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176796753

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)