Motion
90BER19HTXV1VDUELP01

NSK CORP, BEARING DIV
90BER19HTXV1VDUELP01

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 125 mm OD, 36 mm Width, 25 ° Contact, Open
MI ITEM #11048815
MFR #90BER19HTXV1VDUELP01
Price$8,892.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BER19HTXV1VDUELP01

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 125 mm OD, 36 mm Width, 25 ° Contact, Open
MI ITEM #11048815
MFR #90BER19HTXV1VDUELP01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,892.86/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    36 mm
  • Weight
    2.205 lbs, 1.0 kg

Details

  • Bearing Material
    H
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    90BER19HTXV1VDUELP01 SUPER PREC HIGH SPE
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176801792
  • Max Rpm
    23300 rpm
  • Maximum Operating RPM
    23300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    61500.0 N, 13825.75 lbf
  • Radial Static Load Capacity
    57000 N, 12814.11 lbf
  • Seal Type
    Non-Contact Seal
  • Series
    BER19
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176801792

Overview

Mfr description
90BER19HTXV1VDUELP01 SUPER PREC HIGH SPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought