Motion
EE295102G/192CDG+L01

NSK CORP, BEARING DIV
EE295102G/192CDG+L01

Tapered Roller Bearing Assembly - 10.2500 in Bore, 19.2500 in OD, 10.0000 in Width
MI ITEM #11048818
MFR #EE295102G/192CDG+L01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
EE295102G/192CDG+L01

Tapered Roller Bearing Assembly - 10.2500 in Bore, 19.2500 in OD, 10.0000 in Width
MI ITEM #11048818
MFR #EE295102G/192CDG+L01

Mfr description
EE295102G/192CDG+L01 TAPERED MULTI-ROW R
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10.2500 in
  • Outside Diameter
    19.2500 in
  • Overall Height
    254 mm
  • Overall Length
    488.95 mm
  • Overall Width
    10.0000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176907296
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176907296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)