Motion
EE333140/203D+LC3

NSK CORP, BEARING DIV
EE333140/203D+LC3

Tapered Roller Bearing Assembly - 14.0000 in Bore, 20.2500 in OD, 7.6250 in Width
MI ITEM #11048819
MFR #EE333140/203D+LC3
List Price$43,799.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
EE333140/203D+LC3

Tapered Roller Bearing Assembly - 14.0000 in Bore, 20.2500 in OD, 7.6250 in Width
MI ITEM #11048819
MFR #EE333140/203D+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43,799.49/each for your price

Overview

Mfr description
EE333140/203D+LC3 TAPERED MULTI-ROW ROLL

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    20.2500 in
  • Overall Width
    7.6250 in
  • Overall Length
    514.35 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661103173
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103173
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text