Motion
EE430900/576CD+LC3

NSK CORP, BEARING DIV
EE430900/576CD+LC3

Tapered Roller Bearing Assembly - 9.0000 in Bore, 15.7500 in OD, 7.3750 in Width
MI ITEM #11048820
MFR #EE430900/576CD+LC3
Price$34,180.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
EE430900/576CD+LC3

Tapered Roller Bearing Assembly - 9.0000 in Bore, 15.7500 in OD, 7.3750 in Width
MI ITEM #11048820
MFR #EE430900/576CD+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,180.89/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Outside Diameter
    15.7500 in
  • Overall Length
    400.05 mm
  • Overall Width
    7.3750 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661103180
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103180

Overview

Mfr description
EE430900/576CD+LC3 TAPERED MULTI-ROW ROL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought