Motion
EE640192/261D+LAC3

NSK CORP, BEARING DIV
EE640192/261D+LAC3

Tapered Roller Bearing Assembly - 19.2500 in Bore, 26.0000 in OD, 8.1250 in Width
MI ITEM #11048821
MFR #EE640192/261D+LAC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
EE640192/261D+LAC3

Tapered Roller Bearing Assembly - 19.2500 in Bore, 26.0000 in OD, 8.1250 in Width
MI ITEM #11048821
MFR #EE640192/261D+LAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EE640192/261D+LAC3 TAPERED MULTI-ROW ROL

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    26.0000 in
  • Overall Width
    8.1250 in
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176992001
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text