Motion
HH840249/210DB+KLR03

NSK CORP, BEARING DIV
HH840249/210DB+KLR03

Tapered Roller Bearing Assembly - 7.5000 in Bore, 13.2500 in OD, 3.8750 in Width
Mi Item #11048822
MFR #HH840249/210DB+KLR03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HH840249/210DB+KLR03

Tapered Roller Bearing Assembly - 7.5000 in Bore, 13.2500 in OD, 3.8750 in Width
Mi Item #11048822
MFR #HH840249/210DB+KLR03

Mfr description
HH840249/210DB+KLR03 TAPERED MULTI-ROW R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7.5000 in
  • Outside Diameter
    13.2500 in
  • Overall Length
    336.55 mm
  • Overall Width
    3.8750 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661103197
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)