Motion
HM231140NA/111DC3

NSK CORP, BEARING DIV
HM231140NA/111DC3

Tapered Roller Bearing Assembly - 5.7500 in Bore, 9.3125 in OD, 5.1875 in Width
MI ITEM #11048823
MFR #HM231140NA/111DC3
List Price$8,082.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM231140NA/111DC3

Tapered Roller Bearing Assembly - 5.7500 in Bore, 9.3125 in OD, 5.1875 in Width
MI ITEM #11048823
MFR #HM231140NA/111DC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,082.95/each for your price

Overview

Mfr description
HM231140NA/111DC3 TAPERED MULTI-ROW ROLL

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    9.3125 in
  • Overall Width
    5.1875 in
  • Overall Length
    236.538 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661103203
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103203
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text