Motion
HM256849GWA/810D-E01

NSK CORP, BEARING DIV
HM256849GWA/810D-E01

Tapered Roller Bearing Assembly - 11.8125 in Bore, 16.6250 in OD, 6.8750 in Width
Mi Item #11048825
MFR #HM256849GWA/810D-E01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HM256849GWA/810D-E01

Tapered Roller Bearing Assembly - 11.8125 in Bore, 16.6250 in OD, 6.8750 in Width
Mi Item #11048825
MFR #HM256849GWA/810D-E01

Mfr description
HM256849GWA/810D-E01 TAPERED MULTI-ROW R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    11.8125 in
  • Outside Diameter
    16.6250 in
  • Overall Width
    6.8750 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176849763
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)