Specifications
Dimensions
- Bore Diameter15.0000 in
- Outside Diameter21.5000 in
- Overall Width8.7500 in
Details
- Bearing TypeTapered Roller Bearing Full Assemblies
- Country of OriginJP
- Harmonization Code8482200060
- Manufacturer Upc Number029176849787
- Measurement StandardMetric
- Product TypeTapered Roller Bearing Full Assemblies
Overview
Mfr description
HM266447-N2GWA/41-02 TAPERED MULTI-ROW R